Motion
HK5024.2RS
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 24 mm Width, Double Seal
MI ITEM #05731093
MFR #HK5024.2RS
List Price$64.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 24 mm Width, Double Seal
MI ITEM #05731093
MFR #HK5024.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.39/each for your price

Overview

Mfr description
HK5024.2RS DRAWN CUP CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK5024.2RS
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.25 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK5024.2RS Needle Roller Bearing with double seals features a 50 mm bore diameter, 58 mm outside diameter, 24 mm overall width, and a weight of 0.25 lb, making it suitable for demanding industrial environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text