Motion
JR70X80X54
Inner Ring - 70 mm Bore, 80 mm OD, High Carbon Chrome Steel
MI ITEM #05731094
MFR #JR70X80X54
Price$152.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 70 mm Bore, 80 mm OD, High Carbon Chrome Steel
MI ITEM #05731094
MFR #JR70X80X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.74/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    80 mm
  • Overall Width
    54 mm
  • Weight
    1.10 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR70X80X54 is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, 54 mm overall width, and 1.10 lb weight, built for heavy-duty industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR70X80X54
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR

Overview

Mfr description
JR70X80X54 SOLID RACE INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text