Motion
JR75X85X54
Inner Ring - 75 mm Bore, 85 mm OD, High Carbon Chrome Steel
MI ITEM #05731095
MFR #JR75X85X54
List Price$168.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD, High Carbon Chrome Steel
MI ITEM #05731095
MFR #JR75X85X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.09/each for your price

Overview

Mfr description
JR75X85X54 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR75X85X54
  • Weight
    1.17 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    54 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR75X85X54 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, 54 mm overall width, and 1.17 lb weight, engineered for high-capacity applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text