Motion
JR95X110X35

JTEKT KOYO (NRB)
JR95X110X35

Inner Ring - 95 mm Bore, 110 mm OD, High Carbon Chrome Steel
MI ITEM #05731097
MFR #JR95X110X35
List Price$204.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR95X110X35

Inner Ring - 95 mm Bore, 110 mm OD, High Carbon Chrome Steel
MI ITEM #05731097
MFR #JR95X110X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.00/each for your price

Overview

Mfr description
JR95X110X35 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    95 mm
  • Outside Diameter
    110 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR95X110X35
  • Weight
    1.44 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR95X110X35 is a needle roller bearing inner ring with a 95 mm bore diameter, 110 mm outside diameter, 35 mm overall width, and 1.44 lb weight, suitable for heavy-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text