Motion
JR100X110X40

JTEKT KOYO (NRB)
JR100X110X40

Inner Ring - 100 mm Bore, 110 mm OD, High Carbon Chrome Steel
Mi Item #05731099
MFR #JR100X110X40
Price$241.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR100X110X40

Inner Ring - 100 mm Bore, 110 mm OD, High Carbon Chrome Steel
Mi Item #05731099
MFR #JR100X110X40

Mfr description
JR100X110X40 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.64/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Overall Width
    40 mm
  • Weight
    2.20 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR100X110X40 is a needle roller bearing inner ring with a 100 mm bore diameter, 110 mm outside diameter, 40 mm overall width, and 2.20 lb weight, built for extended-width heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR100X110X40
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)