Motion
JR120X130X30

JTEKT KOYO (NRB)
JR120X130X30

Inner Ring - 120 mm Bore, 130 mm OD, High Carbon Chrome Steel
Mi Item #05731103
MFR #JR120X130X30
Price$379.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR120X130X30

Inner Ring - 120 mm Bore, 130 mm OD, High Carbon Chrome Steel
Mi Item #05731103
MFR #JR120X130X30

Mfr description
JR120X130X30 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.23/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    130 mm
  • Overall Width
    30 mm
  • Weight
    2.2 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR120X130X30 is a needle roller bearing inner ring with a 120 mm bore diameter, 130 mm outside diameter, and 30 mm overall width, weighing 2.2 lbs.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR120X130X30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    605790270307
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790270307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)