Motion
JR140X160X50

JTEKT KOYO (NRB)
JR140X160X50

Inner Ring - 140 mm Bore, 160 mm OD, High Carbon Chrome Steel
MI ITEM #05731105
MFR #JR140X160X50
List Price$555.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR140X160X50

Inner Ring - 140 mm Bore, 160 mm OD, High Carbon Chrome Steel
MI ITEM #05731105
MFR #JR140X160X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$555.02/each for your price

Overview

Mfr description
JR140X160X50 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    140 mm
  • Outside Diameter
    160 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR140X160X50
  • Weight
    2.20 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    50 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR140X160X50 is a needle roller bearing inner ring with a 140 mm bore diameter, 160 mm outside diameter, 50 mm overall width, and 2.20 lb weight, suitable for heavy-duty needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text