Motion
NK85/35A
Needle Roller Bearing - 85 mm Bore, 105 mm OD, 35 mm Width, Open
Mi Item #05731108
MFR #NK85/35A
Price$301.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 105 mm OD, 35 mm Width, Open
Mi Item #05731108
MFR #NK85/35A

Mfr description
NK85/35A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.31/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    35 mm
  • Weight
    1.34 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK85/35A Needle Roller Bearing features a 85 mm bore diameter, 105 mm outside diameter, 35 mm overall width, an open closure design, and weighs 1.34 lb, making it ideal for heavy-load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK85/35A
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    108 kN
  • Radial Static Load Capacity
    214 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)