Motion
NK110/30A
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 30 mm Width, Open
MI ITEM #05731110
MFR #NK110/30A
Price$437.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 30 mm Width, Open
MI ITEM #05731110
MFR #NK110/30A

Mfr description
NK110/30A SOLID RACE CAGED BRG
  • Radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Reinforced polyamide nylon cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.92/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    30 mm
  • Weight
    2.20 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK110/30A Needle Roller Bearing features a 110 mm bore diameter, 130 mm outside diameter, 30 mm overall width, open closure type, and a weight of 2.20 lb, making it ideal for demanding machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK110/30A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    605790269394
  • Material
    High Carbon Chrome Steel
  • Needle Bearing Type
    Aligning Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    103 kN
  • Radial Static Load Capacity
    220 kN
  • UPC_NO
    605790269394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)