Motion
NK110/40A
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 40 mm Width, Open
MI ITEM #05731111
MFR #NK110/40A
Price$559.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 40 mm Width, Open
MI ITEM #05731111
MFR #NK110/40A

Mfr description
NK110/40A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.62/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    40 mm
  • Weight
    2.20 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK110/40A Needle Roller Bearing features a 110 mm bore diameter, 130 mm outside diameter, 40 mm overall width, an open closure design, and weighs 2.20 lb, making it ideal for heavy-duty rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK110/40A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    132 kN
  • Radial Static Load Capacity
    301 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)