Motion
NKJ38/20A
Needle Roller Bearing - 38 mm Bore, 53 mm OD, 20 mm Width, Open
MI ITEM #05731112
MFR #NKJ38/20A
List Price$87.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 38 mm Bore, 53 mm OD, 20 mm Width, Open
MI ITEM #05731112
MFR #NKJ38/20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.59/each for your price

Overview

Mfr description
NKJ38/20A SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    29 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    54.4 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKJ38/20A
  • Weight
    0.32 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKJ38/20A Needle Roller Bearing features a 38 mm bore diameter, 53 mm outside diameter, 20 mm overall width, an open closure design, and weighs 0.32 lb, making it ideal for precision rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text