Motion
NKJ85/36A
Needle Roller Bearing - 80 mm Bore, 115 mm OD, 36 mm Width, Open
Mi Item #05731116
MFR #NKJ85/36A
Price$497.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 115 mm OD, 36 mm Width, Open
Mi Item #05731116
MFR #NKJ85/36A

Mfr description
NKJ85/36A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.43/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm
  • Weight
    2.65 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKJ85/36A Needle Roller Bearing features a 80 mm bore diameter, 115 mm outside diameter, 36 mm overall width, an open closure design, and weighs 2.65 lb, making it suitable for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKJ85/36A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    114 kN
  • Radial Static Load Capacity
    238 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)