Motion
RNA69/28A
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 30 mm Width, Open
Mi Item #05731118
MFR #RNA69/28A
Price$120.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 30 mm Width, Open
Mi Item #05731118
MFR #RNA69/28A

Mfr description
RNA69/28A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.27/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Weight
    0.32 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNA69/28A Needle Roller Bearing features a 32 mm bore diameter, 45 mm outside diameter, 30 mm overall width, an open closure design, and weighs 0.32 lb, making it suitable for compact rotating assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA69/28A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    43.2 kN
  • Radial Static Load Capacity
    62.5 kN
  • Series
    RNA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)