Motion
BK0509
Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width, Single Seal
Mi Item #05731120
MFR #BK0509
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width, Single Seal
Mi Item #05731120
MFR #BK0509

Mfr description
BK0509 DRAWN CUP CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK0509
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)