Motion
BK0808
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 8 mm Width, Single Seal
MI ITEM #05731121
MFR #BK0808
List Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 8 mm Width, Single Seal
MI ITEM #05731121
MFR #BK0808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.01/each for your price

Overview

Mfr description
BK0808 DRAWN CUP CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    BK
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK0808
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text