Motion
BK1612B
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 12 mm Width, Single Seal
MI ITEM #05731125
MFR #BK1612B
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 12 mm Width, Single Seal
MI ITEM #05731125
MFR #BK1612B

Mfr description
BK1612B DRAWN CUP CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Long Description
    The BK1612B Needle Roller Bearing with a single seal features a 16 mm bore diameter, 22 mm outside diameter, 12 mm overall width, and a weight of 0.03 lb, making it ideal for industrial gearboxes.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK1612B
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)