Motion
BK3020
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 20 mm Width, Single Seal
MI ITEM #05731129
MFR #BK3020
Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 20 mm Width, Single Seal
MI ITEM #05731129
MFR #BK3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Weight
    0.12 lb

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK3020
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK

Overview

Mfr description
BK3020 DRAWN CUP CAGED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text