Motion
BK3026
Drawn Cup Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 26 mm Width, Open
Mi Item #05731130
MFR #BK3026
Price$24.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Closed Ends, 30 mm Bore, 37 mm OD, 26 mm Width, Open
Mi Item #05731130
MFR #BK3026

Mfr description
BK3026 DRAWN CUP CAGED BRG
  • Drawn cup needle roller bearing with a closed end for shaft end applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.22/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    26 mm
  • Weight
    0.15 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR25x30x26,5
  • Drawn Cup Type
    Closed Ends
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790270680
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BK
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790270680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)