Motion
BK4020
Needle Roller Bearing - 40 mm Bore, 47 mm OD, 20 mm Width, Single Seal
MI ITEM #05731132
MFR #BK4020
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 47 mm OD, 20 mm Width, Single Seal
MI ITEM #05731132
MFR #BK4020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Weight
    0.15 lb

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Long Description
    The BK4020 Needle Roller Bearing with a single seal features a 40 mm bore diameter, 47 mm outside diameter, 20 mm overall width, and a weight of 0.15 lb, making it ideal for heavy-duty transmission and drivetrain systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK4020
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK

Overview

Mfr description
BK4020 DRAWN CUP CAGED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought