Motion
K6X9X10TN
Needle Roller Cage Assembly - 6 mm Bore, 9 mm OD, 10 mm Width
Mi Item #05731133
MFR #K6X9X10TN
Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 6 mm Bore, 9 mm OD, 10 mm Width
Mi Item #05731133
MFR #K6X9X10TN

Mfr description
K6X9X10TN CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.91/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K6X9X10TN Needle Roller Cage Assembly features a 6 mm bore diameter, 9 mm outside diameter, and 10 mm width, making it suitable for compact applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K6X9X10TN
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3.07 kN
  • Radial Static Load Capacity
    2.74 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)