Motion
K7X10X10TN
Needle Roller Cage Assembly - 7 mm Bore, 10 mm OD, 10 mm Width
MI ITEM #05731134
MFR #K7X10X10TN
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 7 mm Bore, 10 mm OD, 10 mm Width
MI ITEM #05731134
MFR #K7X10X10TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.63/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K7X10X10TN Needle Roller Cage Assembly features a 7 mm bore diameter, 10 mm outside diameter, and 10 mm width, making it ideal for compact mechanical configurations.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K7X10X10TN
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3.4 kN
  • Radial Static Load Capacity
    3.22 kN
  • Series
    K

Overview

Mfr description
K7X10X10TN CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text