Motion
K8X11X10
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 10 mm Width
MI ITEM #05731135
MFR #K8X11X10
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 11 mm OD, 10 mm Width
MI ITEM #05731135
MFR #K8X11X10

Mfr description
K8X11X10 CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K8X11X10
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4.57 kN
  • Radial Static Load Capacity
    4.89 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)