Motion
K9X12X13FV
Needle Roller Cage Assembly - 9 mm Bore, 12 mm OD, 13 mm Width
MI ITEM #05731137
MFR #K9X12X13FV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 9 mm Bore, 12 mm OD, 13 mm Width
MI ITEM #05731137
MFR #K9X12X13FV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K9X12X13FV CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5.57 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6.47 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K9X12X13FV
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K9X12X13FV Needle Roller Cage Assembly features a 9 mm bore diameter, 12 mm outside diameter, 13 mm width, and weighs 0.01 lb, making it ideal for light industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text