Motion
K10X16X12F
Needle Roller Bearing - 10 mm Bore, 16 mm OD, 12 mm Width, Open
MI ITEM #05731139
MFR #K10X16X12F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 16 mm OD, 12 mm Width, Open
MI ITEM #05731139
MFR #K10X16X12F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    12 mm
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K10X16X12F Needle Roller Bearing features a 10 mm bore diameter, 16 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790200359
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    KF
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790200359

Overview

Mfr description
K10X16X12F CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text