Motion
K12X16X13F
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 13 mm Width, Open
Mi Item #05731140
MFR #K12X16X13F
Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 13 mm Width, Open
Mi Item #05731140
MFR #K12X16X13F

Mfr description
K12X16X13F CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.91/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    13 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K12X16X13F Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, 13 mm overall width, an open closure design, and weighs 0.01 lb, making it suitable for light industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K12X16X13F
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7.49 kN
  • Radial Static Load Capacity
    8.51 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)