Motion
K12X17X13
Needle Roller Bearing - 12 mm Bore, 17 mm OD, 13 mm Width, Open
MI ITEM #05731141
MFR #K12X17X13
List Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 17 mm OD, 13 mm Width, Open
MI ITEM #05731141
MFR #K12X17X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.27/each for your price

Overview

Mfr description
K12X17X13 CAGE AND ROLLER ASSY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    25000 rpm
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Manufacturer Upc Number
    605790200366
  • UPC_NO
    605790200366
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K12X17X13 Needle Roller Bearing features a 12 mm bore diameter, 17 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.017 lbs, making it suitable for light-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text