Motion
K14X18X17H
Needle Roller Cage Assembly - 14 mm Bore, 18 mm OD, 17 mm Width
MI ITEM #05731144
MFR #K14X18X17H
Your Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 14 mm Bore, 18 mm OD, 17 mm Width
MI ITEM #05731144
MFR #K14X18X17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.24/each(List $12.93)

Overview

Mfr description
K14X18X17H CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    12.4 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    17.1 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K14X18X17H
  • Weight
    0.02 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K14X18X17H Needle Roller Cage Assembly features a 14 mm bore diameter, 18 mm outside diameter, 17 mm width, and weighs 0.02 lb, making it suitable for light industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text