Motion
K15X18X17F
Needle Roller Bearing - 15 mm Bore, 18 mm OD, 17 mm Width
MI ITEM #05731145
MFR #K15X18X17F
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 18 mm OD, 17 mm Width
MI ITEM #05731145
MFR #K15X18X17F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
K15X18X17F CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8.089 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12.1 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K15X18X17F
  • Weight
    0.006 kg
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K15X18X17F Needle Roller Bearing features a 15 mm bore diameter, 18 mm outside diameter, 17 mm overall width, and weighs 0.006 kg, making it ideal for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text