Motion
K15X21X15F
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 15 mm Width, Open
MI ITEM #05731146
MFR #K15X21X15F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 15 mm Width, Open
MI ITEM #05731146
MFR #K15X21X15F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K15X21X15F CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    13.4 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    14.8 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K15X21X15F
  • Weight
    0.03 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K15X21X15F Needle Roller Bearing features a 15 mm bore diameter, 21 mm outside diameter, 15 mm overall width, an open closure design, and weighs 0.03 lb, making it suitable for rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text