Motion
K16X20X10
Needle Roller Bearing - 16 mm Bore, 20 mm OD, 10 mm Width, Open
Mi Item #05731148
MFR #K16X20X10
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 20 mm OD, 10 mm Width, Open
Mi Item #05731148
MFR #K16X20X10

Mfr description
K16X20X10 CAGE AND ROLLER ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K16X20X10 Needle Roller Bearing features a 16 mm bore diameter, 20 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.013 lbs, making it ideal for machinery use.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790200380
  • Max Rpm
    28000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790200380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)