Motion
K18X25X22H
Needle Roller Cage Assembly - 18 mm Bore, 25 mm OD, 22 mm Width
MI ITEM #05731149
MFR #K18X25X22H
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 18 mm Bore, 25 mm OD, 22 mm Width
MI ITEM #05731149
MFR #K18X25X22H

Mfr description
K18X25X22H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    22 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K18X25X22H Needle Roller Cage Assembly features a 18 mm bore diameter, 25 mm outside diameter, 22 mm width, and weighs 0.06 lb, making it suitable for higher load arrangements.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K18X25X22H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23.3 kN
  • Radial Static Load Capacity
    28.6 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)