Motion
K19X23X17F
Needle Roller Bearing - 19 mm Bore, 23 mm OD, 17 mm Width
MI ITEM #05731150
MFR #K19X23X17F
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 19 mm Bore, 23 mm OD, 17 mm Width
MI ITEM #05731150
MFR #K19X23X17F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
K19X23X17F CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    13.4 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    20.6 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K19X23X17F
  • Weight
    0.02 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K19X23X17F Needle Roller Bearing features a 19 mm bore diameter, 23 mm outside diameter, 17 mm overall width, and weighs 0.02 lb, making it ideal for compact rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text