Motion
K20X24X17H
Needle Roller Bearing - 10 mm Bore, 24 mm OD, 17 mm Width, Open
Mi Item #05731151
MFR #K20X24X17H
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 24 mm OD, 17 mm Width, Open
Mi Item #05731151
MFR #K20X24X17H

Mfr description
K20X24X17H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    17 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K20X24X17H Needle Roller Bearing features a 10 mm bore diameter, 24 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for precision applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790220463
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    KH
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790220463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)