Motion
K22X26X17FH

JTEKT KOYO (NRB)
K22X26X17FH

Needle Roller Bearing - 22 mm Bore, 26 mm OD, 17 mm Width, Open
MI ITEM #05731152
MFR #K22X26X17FH
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K22X26X17FH

Needle Roller Bearing - 22 mm Bore, 26 mm OD, 17 mm Width, Open
MI ITEM #05731152
MFR #K22X26X17FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
K22X26X17FH CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    15.6 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    26.3 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K22X26X17FH
  • Weight
    0.02 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K22X26X17FH Needle Roller Bearing features a 22 mm bore diameter, 26 mm outside diameter, 17 mm overall width, an open closure design, and weighs 0.02 lb, making it suitable for industrial rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text