Motion
K24X28X10H
Needle Roller Cage Assembly - 24 mm Bore, 28 mm OD, 10 mm Width
MI ITEM #05731154
MFR #K24X28X10H
Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 24 mm Bore, 28 mm OD, 10 mm Width
MI ITEM #05731154
MFR #K24X28X10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.46/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    10 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K24X28X10H Needle Roller Cage Assembly features a 24 mm bore diameter, 28 mm outside diameter, 10 mm width, and weighs 0.06 lb, making it ideal for compact systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K24X28X10H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9.67 kN
  • Radial Static Load Capacity
    14.6 kN
  • Series
    K

Overview

Mfr description
K24X28X10H CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text