Motion
K25X29X17FH

JTEKT KOYO (NRB)
K25X29X17FH

Needle Roller Bearing - 25 mm Bore, 29 mm OD, 17 mm Width, Open
MI ITEM #05731156
MFR #K25X29X17FH
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K25X29X17FH

Needle Roller Bearing - 25 mm Bore, 29 mm OD, 17 mm Width, Open
MI ITEM #05731156
MFR #K25X29X17FH

Mfr description
K25X29X17FH CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    17 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K25X29X17FH Needle Roller Bearing features a 25 mm bore diameter, 29 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for machinery use.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790268854
  • Max Rpm
    17000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    KFH
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790268854

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)