Motion
K25X31X21H
Needle Roller Cage Assembly - 25 mm Bore, 31 mm OD, 21 mm Width
Mi Item #05731158
MFR #K25X31X21H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 25 mm Bore, 31 mm OD, 21 mm Width
Mi Item #05731158
MFR #K25X31X21H

Mfr description
K25X31X21H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    31 mm
  • Overall Width  
    21 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K25X31X21H Needle Roller Cage Assembly features a 25 mm bore diameter, 31 mm outside diameter, 21 mm width, and weighs 0.06 lb, making it ideal for higher load capacities.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X31X21H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25.1 kN
  • Radial Static Load Capacity
    38.0 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)