Motion
K25X33X24H
Needle Roller Cage Assembly - 25 mm Bore, 33 mm OD, 24 mm Width
MI ITEM #05731159
MFR #K25X33X24H
Your Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 25 mm Bore, 33 mm OD, 24 mm Width
MI ITEM #05731159
MFR #K25X33X24H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.92/each(List $30.96)

Overview

Mfr description
K25X33X24H CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    32.3 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    43.5 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X33X24H
  • Weight
    0.08 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K25X33X24H Needle Roller Cage Assembly features a 25 mm bore diameter, 33 mm outside diameter, 24 mm width, and weighs 0.08 lb, making it suitable for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text