Motion
K28X33X13F
Needle Roller Cage Assembly - 28 mm Bore, 33 mm OD, 13 mm Width
MI ITEM #05731162
MFR #K28X33X13F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 28 mm Bore, 33 mm OD, 13 mm Width
MI ITEM #05731162
MFR #K28X33X13F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K28X33X13F CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    14.1 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    21.4 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K28X33X13F
  • Weight
    0.03 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K28X33X13F Needle Roller Cage Assembly features a 28 mm bore diameter, 33 mm outside diameter, 13 mm width, and weighs 0.03 lb, making it ideal for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text