Motion
K30X34X13
Needle Roller Cage Assembly - 30 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #05731164
MFR #K30X34X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 30 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #05731164
MFR #K30X34X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K30X34X13 CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    13.5 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    24.1 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K30X34X13
  • Weight
    0.02 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K30X34X13 Needle Roller Cage Assembly features a 30 mm bore diameter, 34 mm outside diameter, 13 mm width, and weighs 0.02 lb, making it ideal for industrial bearing setups.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text