Specifications
Dimensions
- Bore Diameter32 mm
- Outside Diameter37 mm
- Overall Width13 mm
- Weight0.04 lb
Details
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Long DescriptionThe K32X37X13F Needle Roller Bearing features a 32 mm bore diameter, 37 mm outside diameter, 13 mm overall width, an open closure design, and weighs 0.04 lb, making it ideal for precision rotating applications.
- Manufacturer Catalog
- Manufacturer Catalog NumberK32X37X13F
- Manufacturer Product Page
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity15.2 kN
- Radial Static Load Capacity24.4 kN
- SeriesK
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)