Motion
K32X37X17H
Needle Roller Cage Assembly - 32 mm Bore, 37 mm OD, 17 mm Width
Mi Item #05731166
MFR #K32X37X17H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 32 mm Bore, 37 mm OD, 17 mm Width
Mi Item #05731166
MFR #K32X37X17H

Mfr description
K32X37X17H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K32X37X17H Needle Roller Cage Assembly features a 32 mm bore diameter, 37 mm outside diameter, 17 mm width, and weighs 0.04 lb, making it suitable for industrial assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K32X37X17H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    20 kN
  • Radial Static Load Capacity
    34.8 kN
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)