Motion
K32X38X20FH

JTEKT KOYO (NRB)
K32X38X20FH

Needle Roller Bearing - 32 mm Bore, 38 mm OD, 20 mm Width, Open
MI ITEM #05731167
MFR #K32X38X20FH
Price$22.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K32X38X20FH

Needle Roller Bearing - 32 mm Bore, 38 mm OD, 20 mm Width, Open
MI ITEM #05731167
MFR #K32X38X20FH

Mfr description
K32X38X20FH CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    20 mm
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K32X38X20FH Needle Roller Bearing features a 32 mm bore diameter, 38 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.07 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790220456
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    KFH
  • Standards Met
    ANSI/ABMA 18.1 / DIN 5405 Part 1 / ISO 3030 / JIS B 1536
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790220456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)