Motion
K35X42X16
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 16 mm Width, Open
MI ITEM #05731170
MFR #K35X42X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 16 mm Width, Open
MI ITEM #05731170
MFR #K35X42X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K35X42X16 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 16 mm overall width, an open closure design, and weighs 0.07 lb, making it ideal for heavy-duty machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K35X42X16
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24.5 kN
  • Radial Static Load Capacity
    36.8 kN
  • Series
    K

Overview

Mfr description
K35X42X16 CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text