Motion
K35X42X20H
Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 20 mm Width
MI ITEM #05731171
MFR #K35X42X20H
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 20 mm Width
MI ITEM #05731171
MFR #K35X42X20H

Mfr description
K35X42X20H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.87/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Weight
    0.08 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K35X42X20H Needle Roller Cage Assembly features a 35 mm bore diameter, 42 mm outside diameter, 20 mm width, and weighs 0.08 lb, making it suitable for demanding applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K35X42X20H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    30.4 kN
  • Radial Static Load Capacity
    48.5 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)