Motion
K35X42X30FH

JTEKT KOYO (NRB)
K35X42X30FH

Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #05731172
MFR #K35X42X30FH
List Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K35X42X30FH

Needle Roller Cage Assembly - 35 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #05731172
MFR #K35X42X30FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.83/each for your price

Overview

Mfr description
K35X42X30FH CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    40.5 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    70 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K35X42X30FH
  • Weight
    0.13 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K35X42X30FH Needle Roller Cage Assembly features a 35 mm bore diameter, 42 mm outside diameter, 30 mm width, and weighs 0.13 lb, making it ideal for extended-width systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text