Motion
K40X45X27H
Needle Roller Cage Assembly - 40 mm Bore, 45 mm OD, 27 mm Width
MI ITEM #05731176
MFR #K40X45X27H
Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 40 mm Bore, 45 mm OD, 27 mm Width
MI ITEM #05731176
MFR #K40X45X27H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    27 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K40X45X27H Needle Roller Cage Assembly features a 40 mm bore diameter, 45 mm outside diameter, 27 mm width, and weighs 0.09 lb, making it ideal for higher capacity applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K40X45X27H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    32.7 kN
  • Radial Static Load Capacity
    70.2 kN
  • Series
    K

Overview

Mfr description
K40X45X27H CAGE AND ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text