Motion
K40X47X18
Needle Roller Cage Assembly - 40 mm Bore, 47 mm OD, 18 mm Width
MI ITEM #05731177
MFR #K40X47X18
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 40 mm Bore, 47 mm OD, 18 mm Width
MI ITEM #05731177
MFR #K40X47X18

Mfr description
K40X47X18 CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K40X47X18
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    28 kN
  • Radial Static Load Capacity
    45.6 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)