Motion
K42X47X13H
Needle Roller Cage Assembly - 42 mm Bore, 47 mm OD, 13 mm Width
MI ITEM #05731178
MFR #K42X47X13H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 42 mm Bore, 47 mm OD, 13 mm Width
MI ITEM #05731178
MFR #K42X47X13H

Mfr description
K42X47X13H CAGE AND ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    13 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Long Description
    The K42X47X13H Needle Roller Cage Assembly features a 42 mm bore diameter, 47 mm outside diameter, 13 mm width, and weighs 0.04 lb, making it ideal for compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K42X47X13H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18.7 kN
  • Radial Static Load Capacity
    34.9 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)