Motion
K45X53X28H
Needle Roller Cage Assembly - 45 mm Bore, 53 mm OD, 28 mm Width
MI ITEM #05731180
MFR #K45X53X28H
List Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Cage Assembly - 45 mm Bore, 53 mm OD, 28 mm Width
MI ITEM #05731180
MFR #K45X53X28H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.64/each for your price

Overview

Mfr description
K45X53X28H CAGE AND ROLLER ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    49.3 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    89.2 kN
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K45X53X28H
  • Weight
    0.17 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K45X53X28H Needle Roller Cage Assembly features a 45 mm bore diameter, 53 mm outside diameter, 28 mm width, and weighs 0.17 lb, making it ideal for demanding industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text